![hamxmk075kb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12168481.jpg?preset=medium)
HPS XMK075KB 75kVA 3 Phase 480V 208V/120V Hammond HPS Express® General Purpose Distribution Transformer, Aluminum
Description
HPS Express™ energy efficient general purpose distribution transformer with aluminium winding. Ideally suited for commercial applications. Type 1 enclosure rating. Applications include HVAC, lighting, office buildings, shopping plazas etc.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | HPS Express™ |
Item Name | General Purpose Distribution Transformer | Type | Energy Efficient |
Primary Voltage | 480 V | Secondary Voltage | 208Y/120 V |
VA Rating | 75000 VA | Phase | 3 |
Dimensions | 662.94 mm W x 520.7 mm D x 655.32 mm H | Enclosure Type | Type 1 |
Application | Ideally Suited for Commercial Applications and Applications Include HVAC, Lighting, Office Buildings, Shopping Plazas etc | UPC | 803423108557 |
Packages
1 - UNIT - 1 |