
HPS XMK112PB 112.5kVA 3 Phase 60Hz 600V 208V/120V Hammond HPS Express® General Purpose Distribution Transformer, Aluminum
Description
HPS Express™ energy efficient general purpose distribution transformer with aluminium winding. Ideally suited for commercial applications. Type 1 enclosure rating. Applications include HVAC, lighting, office buildings, shopping plazas etc.
Specifications
Brand Name | Hammond Power Solutions | Item Name | Autotransformer |
Type | Energy Efficient, General Purpose | Primary Voltage | 600 V |
Secondary Voltage | 208/120 V | VA Rating | 112500 VA |
Dimensions | 713.74 mm W x 541.02 mm D x 734.06 mm H | UPC | 803423108564 |
Packages
1 - UNIT - 1 |