![hatls12075en347](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16215162.jpg?preset=medium)
HATCH LS120-75EN-347 Transformer Aluminum 347 VAC,
Description
347 V input 120 V output 75 VA max end bells with jam nut for junction box mounting.
Specifications
Brand Name | Hatch Lighting | Item Name | Transformer |
Primary Voltage | 347 VAC | Secondary Voltage | 120 VAC |
Frequency Rating | 60 Hz | Material | Aluminum |
Amperage Rating | 625 mA | Power Rating | 75 W |
Insulation | Class B | Application | For Junction Box Mounting |
Packages
1 - UNIT - 1 |