LIND EQUIPMENT 91000 125/250V 50Amp Lind Equipment Temporary Power Distribution Units
Description
Temporary power distribution unit is designed to safely distribute temporary power on jobsites. It is appropriate for outdoor use and designed to stand up to the toughest workplace conditions. The 120 V/20 A receptacles are protected by individual GFCIs with power on indicators. The outlets also provide open neutral and reverse phasing protection. The system uses a 50 A California Standard power inlet that then distributes power to seven receptacles and 50 A California Standard pass-thru power outlet for daisy-chaining additional units. In addition to the six 125 V/20 A receptacles, each unit has one non-GFCI twist-lock receptacle rated 250 V/30 A. Over current protection is provided by a full complement of circuit breakers located under the easy-access side panel.
Specifications
Brand Name | Lind Equipment | Sub Brand | Lind Equipment |
Item Name | Spider Box Power Distribution Unit | Type | Temporary, Portable |
Voltage Rating | 120 - 250 V | Amperage Rating | 20 A |
NEMA Configuration | 5-20R, L6-30R | Breaker Type | Circuit Breaker |
Interrupt Rating | 50 A | Conductor Size | 6/3-8/1 AWG Solid |
Dimensions | 21 in L x 14-1/2 in W x 11 in H | Frequency Rating | 60 MHz |
Phase | 2 | Number of Outlets | 6 x 120 V/20A. 1 x 250V /30A. 1 x 50A California Std (for linking units |
Material | Heavy-duty steel frame, rolled side dics, and poweder painted exterior offer exceptional strength and durability | NEMA Rating | 5-20P |
For Use With | 91006 and 91007 | Includes | (1) 125 - 250 V, 59 A Pass-Through for Daisy Chaining Unit, (6) 120 V, 20 A NEMA 5-20R GFCI Receptacle, (1) 250 V, 30 A NEMA L6-30R non-GFCI Receptacle |
Standards | cULus Listed | Application | For Construction and Demolition Sites |
Packages
1 - UNIT - 1 |