MARCUS TRANSFORMER AMTH150A1 TXFMR 150 KVA600-208Y/120V 3PH 3R
Description
General purpose transformer aluminum transformers. For installation in indoor locations with a clean, dust free and chemical free air circulation. Provides a degree of protection against incidental contact by non-authorized personnel. 3R enclosure. Does not require fireproof vaults or special installations. Lightweight with no liquids to inspect. May be installed close to the load to reduce wiring runs. Used to change supply voltages to voltages required by lighting and various types of equipment. Commonly used for inductive and resistive loads such as motors and heating.
Specifications
Brand Name | Marcus Transformer | Item Name | Distribution Transformer |
Type | Dry | Primary Voltage | 600 V |
Secondary Voltage | 208Y/120 V | VA Rating | 150 kVA |
Frequency Rating | 60 Hz | Efficiency | 98.83% |
Material | Aluminum | Series/Model | AMTH |
Phase | 3 | Power Rating | 270 W |
Color | ASA 61 Gray | Dimensions | 35.5 in W x 30.5 in D x 39.3 in H |
Enclosure Type | NEMA 3R | Mounting Type | Floor/Wall |
Temperature Rating | 150 °C | Standards | CSA Certified |
Application | For Inductive and Resistive Loads such as Motors and Heating |
Packages
1 - UNIT - 1 |