Abbotsford
mtcamth225a1

MARCUS TRANSFORMER AMTH225A1 TXFMR 225 KVA600-208Y/120V 3PH

Price $14,614.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MARCUS TRANSFORMER
Manufacturer #:AMTH225A1

Description

3-Phase Isolating Efficient Transformer. Anti-vibration pads installed between the core/coil and the enclosure. Ground lug provided. Leads brought-up and solidly positioned into separate terminal boards. CSA enclosure: ventilated painted ASA 61grey. Transformer meets the premium efficiency values as per NRCAN-2019/DOE 2016.

Specifications

Brand Name Marcus Transformer Item Name Isolating Efficient Transformer
Type Dry-Type Primary Voltage 600 V
Secondary Voltage 208Y/120 V VA Rating 225 kVA
Frequency Rating 60 Hz Efficiency 0.9894
Phase 3 Connection Type Dyn1
Color Gray Finish Epoxy-Coated
Dimensions 35.5 in W x 30.5 in D x 39.3 in H Enclosure Type NEMA 3R
Mounting Type Floor Standards CSA Certified, DOE 2016 File 10 CFR Part 431, NRCAN 2019

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok