MARCUS TRANSFORMER AMTH45A1 Distribution Transformer Dry 45 kVA Aluminum Winding 3 PH, 600 V, NEMA 3R
Description
Anti-vibration pads installed between the core/coil and the enclosure. Ground lug provided. Leads brought-up and solidly positioned into separate terminal boards. CSA enclosure: ventilated painted ASA 61grey. Transformer meets the efficiency values as per NRCAN 2019/DOE 2016 (File 10 CFR Part 431). Copper ground strap between core/coil and enclosure. CSA certified. Aluminium windings.
Specifications
Brand Name | Marcus Transformer | Item Name | Distribution Transformer |
Type | Dry | Primary Voltage | 600 V |
Secondary Voltage | 208/120 V | VA Rating | 45 kVA |
Frequency Rating | 60 Hz | Efficiency | 98.4% |
Material | Aluminum Winding | Series/Model | AMTH |
Phase | 3 | Power Rating | 106 W |
Insulation | Class 220 | Color | Gray |
Dimensions | 22-5/8 in W x 18-1/2 in D x 29 in H | Enclosure Type | NEMA 3R |
Mounting Type | Floor/Wall | Temperature Rating | 150 °C |
Includes | Mounting Brackets | Standards | CSA Certified |
Application | For Inductive and Resistive Loads such as Motors and Heating |
Packages
1 - UNIT - 1 |