MARCUS TRANSFORMER MSH15A2 Distribution Transformer Additive Polarity, Dry 15 kVA Copper Winding 1 PH, 600 V, NEMA 1
Description
MARCUS 1-Phase Isolating Dry Type transformer. Anti-vibration pads installed between the core/coil and the enclosure. Ground lug provided. Leads brought-up and solidly positioned into separateterminal boards.
Specifications
Brand Name | Marcus Transformer | Item Name | Distribution Transformer |
Type | Additive Polarity, Dry | Primary Voltage | 600 V |
Secondary Voltage | 120/240 V | VA Rating | 15 kVA |
Frequency Rating | 60 Hz | Efficiency | 97.6% |
Material | Copper Winding | Series/Model | MSH |
Phase | 1 | Power Rating | 47 W |
Insulation | Class 220 | Color | Gray |
Dimensions | 13-3/16 in W x 13-1/16 in D x 21 in H | Enclosure Type | NEMA 1 |
Mounting Type | Wall | Temperature Rating | 150 °C |
Standards | CSA Certified, UL Listed | Application | For Inductive and Resistive Loads such as Motors and Heating |
Packages
1 - UNIT - 1 |