
HAMMOND MANUFACTURING 298G8 240V Hammond Grounded Adaptor Plug, Black
Description
For use with our 171, 172, 175, 176, 179, 289 and 298 transformers. Heavy duty design with plastic shell and double wipe contacts. Allows for ground connection between equipment and international power sources. With a set of all 4 adaptors, they will accept equipment with plugs from virtually every country except south Africa. Adaptors do not affect voltages, they are a mechanical device only to match foreign “pin-outs” of receptacles and/or plugs.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Grounded Adapter Plug |
Type | Heavy-Duty | Voltage Rating | 240 V |
Material | Plastic | For Use With | 171, 172, 175, 179, 289, 298 Series Transformers |
Standards | REACH Compliant, RoHS Compliant | UPC | 623980093925 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |