
HPS FSFH1 250V 20Amp Hammond Power Solutions Fusion Fuse Holder Kit c/w Leads
Description
Secondary fuse holder kit is specifically designed to provide circuit protection. Supplied with leads for easy hook-up and is easy to install. Fuses are not supplied with this kit.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Control Transformer Accessories |
Item Name | Fusion Fuse Holder Kit | Type | Accessories > Fuse Kit or Fuse Holders |
Material | Steel | For Use With | All General Purpose Enclosed Transformer, Designed to Accept 1/4 x 1-1/4 in Fuse Sizes |
Includes | Leads | Standards | Not Applicable |
Application | Specifically Designed to Provide Circuit Protection Up to a Maximum of 20 A and Up to 250 V | UPC | 803423108373 |
Packages
1 - UNIT - 1 |