
HPS 9 inch x 8 inch Hammond Power Drip Plate Kit Mounting, Gray
Description
Wall ceiling mounting kit for transformer designed with integral wall mounting capabilities. When you wall mount them, you must also install the bottom drip plate.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Distribution Transformer Accessories |
Item Name | Enclosure Mounting Kit | Material | Steel |
Type | Side Access, Wall/Ceiling | Color/Finish | Gray |
Includes | NH5 Enclosure | Standards | Not applicable |
Application | Provide enclosure options or replacement of distribution transformers. | UPC | 803423032937 |
Packages
1 - UNIT - 1 |