HPS .74 inch x 1.48 inch x 2.31 inch Hammond Power Terminal Cover for PT Series Transformer and Unfused Primary, Clear
Description
Packaged finger safe terminal cover molded from strong yet, flexible lexan polyester plastic which will not break or chip. Clear see-through design allows for maximum visibility for both fuse and/or terminal connections. Retrofitable with all control transformers up to 1000 VA.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Control Transformer Accessories |
Item Name | Box Cover | Type | Accessories > Finger Guards |
Material | Plastic | Color | Colorless |
Standards | Not Applicable | Application | Add finger safe covers and terminal blocks options. |
UPC | 803423025977 |
Packages
1 - UNIT - 1 |