Abbotsford
hamp1

HPS P1 Hammond Power Solutions NH Series Anti Vibration Pad Kit up to 300 lbs

Price $74.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:P1

Description

Anti vibration pad kit with rubber anti-vibration pads which replace the standard steel enclosure washers. Set of 4.

Specifications

Brand Name Hammond Power Solutions Sub Brand Distribution Accessories
Item Name Anti-Vibration Pad Kit Material Rubber
Type Accessories > Enclosure plates, covers, or antivibration pads Series/Model NH
For Use With 3, 4, 7, 10 and 11 Section Listed Transformers Includes (4) Pad
Standards Not Applicable Application Use to Reduce Operating Noise Even Further
UPC 803423018108

Packages

1 - UNIT - 1
Customers who bought this item also bought