Abbotsford
sie8wh10007ah00

SIEMENS 8WH1000-7AH00 SCREW TERM MEASURE TRANSTERMINAL 6mm GRY

Price $16.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WH1000-7AH00

Description

Grey 6 mm² Terminal with screw terminal, measuring transformer terminal.

Specifications

Brand Name Siemens Item Name Terminal
Type Measuring Transformer Conductor Size 6 mm
Width 48 mm Voltage Rating 500 V
Length 67 mm Color Gray
Terminal Connection Screw Temperature Rating -60 to 105 °C
Standards CSA Certified, CE Listed, EAC Approeved, RL Listed

Packages

1 - UNIT - 1