SIEMENS 8WH10007AH00 ISOLATING TER.,6MM2,GREY
Description
Instrument isolating terminal, 6 mm2 gray, screw fixing, 2 connections, isola...
Specifications
Brand Name | Siemens | Item Name | Terminal |
Type | Measuring Transformer | Conductor Size | 6 mm |
Width | 48 mm | Voltage Rating | 500 V |
Length | 67 mm | Color | Gray |
Terminal Connection | Screw | Temperature Rating | -60 to 105 °C |
Standards | CSA Certified, CE Listed, EAC Approeved, RL Listed |
Packages
1 - UNIT - 1 |