Abbotsford
gen7290

GENERAC POWER SYSTEMS 7290 26kW Guardian Series Home Standby Generator

Price $11,523.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:7290

Description

MORE POWER. MORE PROTECTION. FROM A BRAND YOU TRUST. Introducing the Guardian 26kW Home Standby Generator, from the #1 Manufacturer of Backup Power Products. With more than 60 years of experience in the backup power industry, it’s no wonder why 8 out of 10 home standby generators installed are Generac.Generac’s 26kW home standby generator can start all of your home’s large appliances, ensuring your home remains a sanctuary for you and your family.New alternator design that produces 230LRA or 55.2kVA starting power to meet todays and tomorrows electrical needs.

Specifications

Brand Name Generac Power Systems Item Name Standby Generator with Mobile Link WiFi Monitoring
Type Home Backup Voltage Rating 120/240 VAC
Amperage Rating 108 A Wattage 22.5 kW Natural Gas, 26 kW LPG
Phase 1 Fuel Type LPG/Natural Gas
Engine Type Generac G-Force Cooling Type Air Cooled
Series/Model Guardian Frequency Rating 60 Hz
Fuel Consumption Natural Gas: 314 ft³/h at 100% Load, LPG: 4 gal/h at 100% Load Noise Level 58 dBA Quiet Test Mode, 68 dBA Full Load
Engine Displacement 999 cm³ Speed Rating 3600 r/min
Material Aluminum Dimensions 48 in L x 25 in W x 29 in H
Weight 518 lb Warranty 5 yr
UPC 696471087307

Packages

1 - UNIT - 1