Abbotsford
koh12resvl100lc12

KOHLER 12RESVL-100LC12 STANDBY GENERATOR SYSTEM12kW 100A 12CCT SW

Price $11,147.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KOHLER
Manufacturer #:12RESVL-100LC12

Description

12 kW Generator with automatic transfer switch and OnCue Plus for backup power provide reliability and performance. When you lose power during an outage or storm, a hard-working 12 kW KOHLER® generator keeps your appliances working, the heat or AC running and your security system on.* OnCue® Plus Generator Management System is standard with every RESV or RESVL generator.

Specifications

Brand Name Kohler Sub Brand OnCue™ Plus
Item Name Generator Voltage Rating 120/240 V
Amperage Rating 50/45.8 A Wattage 12/11 kW
Phase 1 Fuel Type Natural Gas, LPG
Series/Model 12RESVL Frequency Rating 60 Hz
Fuel Consumption 57/128 ft³/h Noise Level 67 - 71 dB
Engine Displacement 725 cm³ Number of Cylinders 2
Material Steel Dimensions 30.6 in L x 28 in W x 32.4 in H
Weight 489 lb Warranty 5 yr Limited
Standards EPA Approved, UL 2200

Packages

1 - UNIT - 1