×

Gescan.com and the mobile app will be unable to process orders and quotes from December 31st @ 9pm EST to January 2nd @ 5am EST due to year end maintenance. Sorry for any inconvenience.  

Abbotsford
pyri12010scoca

KIDDE CANADA I12010SCOCA 120VAC Combination Smoke and Carbon Monoxide Alarm

Inventory
Unavailable for order
Manufacturer:KIDDE
Manufacturer #:I12010SCOCA

Description

Smoke and carbon monoxide alarm with sealed 3 V lithium battery backup.

Specifications

Brand Name Kidde Item Name Smoke and Carbon Monoxide Alarm
Voltage Rating 120 V Sensor Type Ionisation
Mounting Type Surface Audible Alert Yes
Battery Type Lithium-Ion Color White
Operating Temperature 37.8 °C Includes Backup Battery

Packages

6 - UNIT - (6)