Abbotsford
pyrp3010lcoca

KIDDE P3010L-CO-CA CO and Smoke Combination Alarm

Inventory
Unavailable for order at Abbotsford
Manufacturer:KIDDE
Manufacturer #:P3010L-CO-CA

Description

Photoelectric smoke and carbon monoxide alarm. This model is battery operated and features a non-replaceable, sealed-in battery and SMART HUSHâ„¢ control to temporarily silence nuisance alarms. Electrochemical CO sensor.

Specifications

Brand Name Kidde Item Name CO and Smoke Combination Alarm
Detection Method Photoelectric Mounting Type Surface
Audible Alert Yes Battery Type Lithium-Ion
Color White Operating Temperature 37.8 °C
UPC 047871101115

Packages

6 - UNIT - (6)