Abbotsford
kln58001

KLEIN TOOLS 3 inch x 1000 ft Caution Warning Tape Barricade

Price $48.08 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:58001

Description

Klein's Barricade and Warning tape keeps your worksite safe by letting all know there is buried electric line nearby. Bold, black lettering on a bright, long-lasting yellow background will be hard to miss. Tape material is rugged to withstand the elements of any site.PRODUCT FEATURES:- Bold, black lettering on a bright, long-lasting yellow background will be hard to miss- Yellow background for CAUTION/CAUTION tape- Made of tough, durable (2.5 mil) polyethylene- Highly resistant to acids, alkalis and other soil components- Tape is 3-Inches (76 mm) wide in a 1000-foot (304.8 m) roll


Bold, black lettering on a bright, long-lasting yellow background will be hard to miss

Tape is 3-Inches (76 mm) wide in a 1000-foot (304.8 m) roll

Specifications

Brand Name Klein Tools Item Name Barricade Warning Tape
Type Heat-Resistant, UV-Resistant Length 1000 ft
Width 3 in Material 2.5 mil Polyethylene
Color Black on Bright Yellow Legend CAUTION
Application Barricade UPC 092644580017

Packages

1 - UNIT - 1 10 - UNIT - 10