Abbotsford
pas2622gry

PASS & SEYMOUR 2622GRY 20Amp 120/277V 2-Pole Specification Grade Switch - Back & Side Wire, Grey

Price $77.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2622GRY

Description

FEATURES AND BENEFITS: • Impact-resistant polycarb back body and frame. • Cushioned thermoplastic paddle assures smooth, quiet, long term operation. • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. • Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire. • Terminals made of high conductivity brass and serrated for maximum wire gripping. • Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance. • Integral auto-ground clip for positive ground to metal boxes. • Tri-drive ground, terminal, and mounting screws. • All terminal screws backed out, ready-to-install.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Decorator Switch Type Switch
Grade Industrial Voltage Rating 120 - 277 VAC
Amperage Rating 20 A Number of Poles 2
Actuator Paddle Contact Rating 120 V
Terminal Connection Grounded Color Gray
Finish Matte Dimensions 4.25 in
Mounting Type Wall Standards UL 20
Application Industrial UPC 785007539424

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600