Abbotsford
pasastp155rmm1

PASS & SEYMOUR ASTP155RMM1 1800W sofTap Wi-Fi Ready Master Switch, Magnesium

Price $157.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASTP155RMM1
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to combine custom Wi-Fi lighting control with sensitive sofTap technology.• The sofTap Wi-Fi Ready Master Switch is a programmable light switch that pairs with the adorne Hub to create smart lighting solutions for your home. • Turn lights on and off with just the light tap of a finger – or create custom lighting settings to control lights from your smartphone or tablet via the Legrand Lighting Control app.•Compatible with the Google Assistant and Amazon Alexa

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Remote Switch Voltage Rating 120 V
Color Magnesium Material FR4,PCB
Mounting Box Standards cULus Listed, UL Listed
Application Residential Applications UPC 804428065852

Packages

1 - UNIT - 1 8 - UNIT - 8