![grn065211](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328136797.jpg?preset=medium)
GREENLEE 0652-11 Greenlee Heavy-Duty Utility Knife
Description
PRODUCT FEATURES:- Utility knife with retractable three position serrated blade- Over-molded grip for secure comfortable grip- Easy front-loading design for quick blade change- Blade storage located in pop-up holder- Blade Type: Patented serrated blades- Blade Length: 2.38"- Number Of Blades: 3- Overall Length: 6-3/16" closed
Specifications
Brand Name | Greenlee | Item Name | Utility Knife |
Type | Heavy Duty, Folding | Blade Material | Steel |
Overall Length | 6-3/16 in | Blade Type | Straight, Retractable Three-Position |
Overall Width | 4.3 in | Overall Depth | 0.6 in |
Handle Type | Comfortable Grip | Handle Length | 6-3/8 in |
Includes | Blades | Standards | UL Listed, CSA Certified |
UPC | 783310547297 |
Packages
1 - UNIT - 1 |