Abbotsford
kln44052blk

KLEIN TOOLS 44052BLK Tanto Lockback Knife 2-1/2-Inch Blade

Price $92.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44052BLK

Description

The sleek look of this Klein Tools Tanto Lockback Knife is also incredibly durable. The stainless steel blades have a superior hardness. The black chrome blade and anodized aluminum handle are corrosion resistant.


Tanto blade is AUS 8 stainless-steel

Specifications

Brand Name Klein Tools Item Name Lockback Knife
Type Pocket Knives - One Blade Blade Size 2-3/4 in L
Blade Material AUS 8 Stainless Steel Overall Length 6-1/8 in
Handle Color Black Blade Positions 1
Blade Type Black Chrome Tanto Closed Length 3-1/2 in
Handle Type Light Weight Handle Material Anodized Aluminum
UPC 092644440526

Packages

1 - UNIT - 1 6 - UNIT - 6