Abbotsford
mil48221985

MILWAUKEE TOOL 48-22-1985 FASTBACK™ Hawk Bill Folding Knife

Price $21.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-1985

Description

The Milwaukee® FASTBACK™ Hawk Bill Folding Knife features 1-handed press-and-flip operation for 3X faster opening. Maximize productivity on the jobsite with the folding knife that easily activates with one hand. The curved “hawk” blade engages the material for easy pull cuts or slicing around the edge of cable to remove insulation. The stainless steel blade has a sharp cutting edge that's resharpenable. The slim, lightweight body takes up less space but stands up to jobsite abuse. A reversible wire-form belt clip makes it easy for you to store the knife on a belt or in a pocket without fraying the fabric. Backed by a limited lifetime warranty, this new FASTBACK knife confirms Milwaukee’s commitment to best-in-class durability and innovative solutions for increased productivity.PRODUCT FEATURES:• Press-and-flip operation: Permits one-handed opening• Stainless steel curved blade: Resharpenable edge for extended tool life• Liner lock: Secures the blade in the open position• Slim, compact body: Stores easily yet withstands jobsite abuse• Piercing tip: Allows controlled piercing and smooth cutting• Lanyard hole: Permits safe, convenient storage on a lanyard• Reversible wire-form belt clip: Secures to your pants for quick access without damaging the fabric


Press-and-flip operation: permits one-handed opening

Stainless steel curved blade: resharpenable edge for extended tool life

Liner lock: secures the blade in the open position

Slim, compact body: stores easily yet withstands jobsite abuse

Specifications

Brand Name Milwaukee Sub Brand FASTBACK™
Item Name Folding Knife Type Extendable, Interlock
Blade Material Stainless Steel Overall Length 6.9 in
Blade Type Retractable, Hawkbill, Sickle Handle Type Contoured
Handle Material Nylon Handle Length 5.0 in
UPC 045242296866

Packages

1 - UNIT - 1