Abbotsford
Final sale
kln9319re

KLEIN TOOLS 9 inch Rare Earth Magnetic Torpedo Level

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:931-9RE
Documents Documents

Description

Quick, easy, and accurate measurements can mean the difference between a job well done and one that misses the mark. Featuringpowerful Rare Earth magnets and easy-to-see vials for precise measurements. Klein's Torpedo Level helps you measure up to the task.PRODUCT FEATURES:- Powerful Rare Earth magnets, up to 5X stronger than strip magnets, hold firmly to iron and steel surfaces - Strong, extruded aluminum frame features a convenient built-in hang hole - Top-read level window simplifies viewing in tight areas - Handy V-grooved edge for pipe and conduit work - Large, highly visible vials: plumb, level and 45 degree

Specifications

Brand Name Klein Tools Item Name Torpedo Level
Type Rare Earth Magnetic Number of Vials 3
Vial Positions 45° Material Aluminum
Length 9 in Width 1 in
Height 1 in Vial Material Acrylic
Color Silver/Black Application For Pipe and Conduit Work
UPC 926449319018

Packages

1 - UNIT - 1 6 - UNIT - 6