Abbotsford
kln6024ins

KLEIN TOOLS 1/4 inch x 4 inch Round Shank Cabinet Tip Insulated Screwdriver

Price $31.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:602-4-INS
Documents Documents

Description

Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.PRODUCT FEATURES:- 1000V rated for safety - Durable, flame-retardant, molded dual-layer insulation - Custom US-made tool steel - Cushion-Grip handle for superior torque and comfort - Made in the USA

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Straight, Insulated Tip Size 1/4 in
Tip Type Cabinet Overall Length 8-5/16 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Handle Color Black Blade Size 6.35 mm
Shank Type Round Shank Size 4 in
Handle Type 2-Component Voltage Rating 1000 V
Standards IEC 60900 and ASTM F1505 Application For Work Near Energized Sources
UPC 092644850233

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok