Abbotsford
kln6004

KLEIN TOOLS 1/4 inch x 4 inch Square Shank Heavy Duty Screwdriver

Price $19.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:600-4

Description

Klein Tools Keystone-Tip Screwdrivers are designed for demanding applications with a bolster reinforced shank for hard use. The precision machined tip provides an exact fit. Durable cushion-grip handles are designed for comfort and added torque.PRODUCT FEATURES:- Heavy-duty square shank for wrench-assisted turning- Bolster reinforces shank for hard use- Designed for the most demanding uses- Cushion-Grip handle for greater torque and comfort- Premium chrome-plated for smooth feel and corrosion resistance- Internal flanges inside handle provide solid, twist-resistant blade anchor- Special heat-treated shafts- Precision-machined tip for exact fit- Meets or exceeds applicable ASME / ANSI specifications- Tip-Ident quickly identifies the screwdriver type and tip orientation

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight, Heavy Duty
Tip Size 1/4 in Tip Type Keystone
Overall Length 8-11/32 in Handle Color Black
Blade Size 6.35 mm Shank Type Square
Shank Size 4 in UPC 092644850028

Packages

1 - UNIT - 1 4 - Unit - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok