Abbotsford
grn45206

GREENLEE 45206 600 Aluminum 600 Copper Greenlee Ratchet Cable Cutter, Green/Black

Price $886.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:45206

Description

Exclusive 2-speed ratcheting mechanism adjusts for light / heavy duty cutting. Simple one-handed operation. Blades can be opened mid-cycle. Independently tested to meet or exceed IEC and ASTM standards. Dual layer insulation for maximum protection. Guards protect hand from accidental contact of energized source. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Cable Cutter
Type Ratchet Cutting Capacity 600 kcmil Maximum Use Aluminum, 500 kcmil Frequent Use Aluminum, 600 kcmil Maximum Use Copper, 500 kcmil Frequent Use Copper, 1-3/8 in Communication Cables
Jaw Length 1-7/16 in Handle Material Cushioned Grip
Jaw Width 1-7/16 in Applicable Materials Copper and Aluminum Cable
Overall Length 10 in Handle Type 2-Component, Cushioned Grip
Application For Tight Working Spaces UPC 783310452065

Packages

1 - UNIT - 1