Abbotsford
grn704

GREENLEE 21 inch Greenlee Heavy-Duty Cable Cutter

Price $383.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:704

Description

Heavy-duty cable cutter, strong, lightweight fiberglass handles. Replaceable, forged, heat-treated, and precision ground blades. Made in USA.

Specifications

Brand Name Greenlee Item Name Scissor Cable Cutter
Type Heavy Duty Cutting Capacity 500 kcmil Maximum Use Aluminum, 350 kcmil Frequent Use Aluminum, 350 kcmil Maximum Use Copper, 250 kcmil Frequent Use Copper, 1-1/4 in Communication Cables
Handle Material Fiberglass Applicable Materials Copper and Aluminum Cable
Overall Length 21 in Handle Type 1-Component, Light Weight
UPC 783310245643

Packages

1 - UNIT - 1