Abbotsford
kln63020

KLEIN TOOLS 7 inch Klein-Kurve Multi-Cable Cutter, Red

Price $46.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63020

Description

The Klein Tools Klein-Kurve Multi-Cable Cutter has a wide range of blades designed to cut multiple types of cable. The anvil cutter cuts 12 AWG copper wire and stainless steel up to 0.032-Inch in diameter. The copper curved cutter cuts 8 AWG solid and 6 AWG stranded copper wire, conductors, and coaxial cable. This tool also has a cutter for mild steel.PRODUCT FEATURES:- Hardened steel precision-ground cutting blades for long life - Copper curved cutter cleanly cuts round copper cable without compression or frayed ends - Anvil cutter for solid and stranded copper wire up to 12 AWG and stainless steel up to .032-Inch (0.8 mm) diameter - Mild steel cutter for conductors up to .080-Inch (2 mm) diameter - Curved cutter for solid and stranded copper wire up to 8 AWG, multi-conductor cable up to 1/2-Inch (13 mm) diameter and coaxial cable RG-6 Quad, RG-59, and RG-62 - New lock design prevents accidental locking or loosening over time - Double-dipped grips for comfort - Coil spring provides fast self-opening action - Holes for looping and bending wire - Not for CCS coax cable

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Multi-Cable Cutter Type Mechanic One Hand
Overall Length 178 mm Handle Type Double Dipped, 2-Component
Handle Color Red Application For Cutting 0.032 in Cable, Stainless Steel, Copper Wire, Conductors and Coaxial Cable, Solid Cores, Steel Wire Braiding, Stranded Conductors
UPC 092644630200

Packages

1 - UNIT - 1 6 - UNIT - 6