KLEIN TOOLS 63225 High-Leverage Cable Cutter
Description
This high-leverage cable cutter cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws and a high-leverage design translate to 30% less force needed to cut as compared to Klein's 63050 model. Through-hardened, not case-hardened, cutting surfaces increase the durability and life of this tool.
Specifications
Brand Name | Klein Tools | Item Name | Cable Cutter |
Type | High-Leverage | Overall Length | 9.07 in |
Cutting Capacity | 4/0 Aluminum, 2/0 Soft Copper, 100-Pair 24 AWG Communications Cable | Jaw Size | 1.06 in |
Tool Material | Steel | Handle Material | Plastic |
Handle Color | Red | Application | For Working in Confined Spaces |
UPC | 092644632259 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |