Abbotsford
idi35052

IDEAL INDUSTRIES 35-052 9-1/2" Cable Cutter with Dipped Handles

Price $64.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-052

Description

Cable Cutter with drop-forged high carbon steel construction. Precision ground, hardened cutting edges provide accurate cuts without cable distortion. Designed for maximum leverage. Cuts 2/0 and smaller aluminium and copper cables. Vinyl coated, comfort-grip handles. Lifetime guarantee.


Drop-forged, high-carbon steel construction

Precision-ground, hardened cutting edges provide accurate cuts without cable distortion

Cuts 2/0 copper and 4/0 aluminum (not for use on ACSR)

The IDEAL Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility

Precision ground, by-pass cutter blades provide smooth, easy cuts up to 2/0 copper or aluminum.

Heavy-duty dipped grip handles

Made in USA

Specifications

Brand Name Ideal Sub Brand LASERedge
Item Name Cable Cutter Type Hand Hydraulic, Insulated
Cutting Capacity 241.3 mm Cable, 120 mm² Handle Type Vinyl-Coated, Comfort-Grip, Dipped
Application For Cutting 2/0 And Smaller Aluminum And Copper Cables UPC 783250350520

Packages

1 - UNIT - 1