Abbotsford
idi45074

IDEAL INDUSTRIES 45-074 Data T®-Cutter

Price $35.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-074

Description

Data T®-Cutter cuts round communication cables up to 0.5 inch (12.7mm) and coaxial cable up to RG-9/U. Curved cutting blades maintain cable geometry for better cable performance. Steel reinforced center conductors can be trimmed with bolt cutting holes. Cushioned comfort grip handles. Locking latch keeps tool closed in pouch.

Specifications

Brand Name Ideal Sub Brand Data T®
Item Name Wire Cutter Type Insulated
Handle Type Cushioned, Comfortable Grip Application For Cutting Multi-Pair Cable Up to 1/2 in and Coaxial Cable Up to RG-9/U
UPC 783250450749

Packages

1 - UNIT - 1