IDEAL INDUSTRIES 35-5052 9-1/2" WireMan 2/0 Cable Cutter
Description
Custom tool steel for durability. High-leverage pivot requires less force. Sharp, knife-to-knife blades for easy cutting. Induction hardened teeth for long life. Ergonomic handles for comfortable, all-day use.
Specifications
Brand Name | Ideal | Sub Brand | WireMan |
Item Name | Cable Cutter | Type | Insulated, Hand Hydraulic |
Wire/Cable Size | 2/0 AWG | Overall Length | 9-1/2 in |
Handle Type | Smart-Grip | Material | Steel |
For Use With | Maximum 228.6 mm dia Cable | UPC | 783250642731 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |