Abbotsford
kln68402

KLEIN TOOLS 68402 9-Piece Combination Wrench Set

Price $163.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:68402

Description

Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy-steel. Corrosion resistant. Nickel chrome plated. Kit contains: 68410, 68411, 68412, 68413, 68414, 68415, 68416, 68417, and 68418.Includes pouch with marked pockets for each wrench.


Set contains: 68410, 68411, 68412, 68413, 68414, 68415, 68416, 68417, and 68418

Specifications

Brand Name Klein Tools Item Name Combination Wrench Set
Type Straight Number of Pieces 9
Material Steel Size Range 1/4 - 3/4 in
Finish Nickel Chrome Plated Includes 68410 1/4 in, 68411 5/16 in, 68412 3/8 in, 68413 7/16 in, 68414 1/2 in, 68415 9/16 in, 68416 5/8 in, 68417 11/16 in, and 68418 3/4 in Combination Wrench and Vinyl Pouch with Marked Pocket
Standards ANSI UPC 092644684029

Packages

1 - UNIT - 1