Abbotsford
grn025717i

GREENLEE 0257-17I 1/2" x 5" Insulated Nut Driver

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:0257-17I

Description

Rated to 1000 V AC/DC. Meets the IEC 60900 and ASTM F1505 standards. Heavy-duty construction for longer life. Rugged deep well sockets for screw clearance. Precision heads for accurate fastener fit. Ergonomically designed handle for added comfort and torque. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Nutdriver
Type Heavy Duty, Insulated Socket Size 1/2 in
Shank Size 5 in Overall Length 9-1/4 in
Handle Type Ergonomic Standards IEC 60900 and ASTM F1505 Approved
UPC 783310546788

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok