Abbotsford
kln32800

KLEIN TOOLS 32800 6-in-1 Multi-Nut Driver

Price $47.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32800
Documents Documents

Description

Reduce the number of individual nut drivers in your belt with this multi-nut driver featuring multiple sizes in one tool. The sizes are interchangeable ensuring you have the size you need when you need it. Color coded shaft ends make it easy to identify the size. Increase your productivity and lighten your load with this multi-nut driver.PRODUCT FEATURES:- Includes 3/16-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch and 9/16-Inch six-point hex nut drivers- Solid build quality with nut drivers that exceed the standard torque performance- Hollow shafts accommodate long bolts- Color-coded bands for easy identification- Wrench-assist to help remove stubborn fasteners

Specifications

Brand Name Klein Tools Item Name Nut Driver
Type 6-in-1, Heavy Duty, Round Socket Size 3/16, 1/4, 5/16, 3/8, 7/16, 9/16 in
Socket Type Hex Shank Size 4 in L x 1/2 in W
Overall Length 9-1/2 in Color Black
Shank Material Steel UPC 092644328008

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok