KLEIN TOOLS 53872 3/4-Inch x 4-Inch Knockout Draw Stud
Description
Designed for optimal set-up and slug removal speed. For use in hydraulic drivers, punch and die are required for operation. Draw stud's flat end designed to guide punch for faster thread engagement.
Specifications
Brand Name | Klein Tools | Item Name | Knockout Draw Stud |
Type | Knockout Draw Stud | Size | 3/4 in dia x 4 in L |
Finish | Black Oxide | For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Application | For Mild and Stainless Steel | UPC | 092644538728 |
Packages
1 - UNIT - 1 |