Abbotsford
kln56027

KLEIN TOOLS 56027 Telescoping Magnetic LED Pickup Tool

Price $37.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56027
Documents Documents

Description

Klein’s new Telescoping LED Pickup Tool allows you to retrieve any steel tool or part — the ones that always seem to drop out of reach. The telescoping arm extends almost two feet, and the gooseneck end allows you to reach around into the tough spots. When you’re in low light, the LED provides light to guide you to your tool and back. The Telescoping Magnetic LED Pickup allows you to reclaim your dropped tools, making this a must for your tool bag.

Specifications

Brand Name Klein Tools Item Name Magnetic LED Pick-Up Tool with Telescoping Shaft
Type Flexible Gooseneck Length 6-5/16 in
Extended Length 27-13/16 in Material Stainless Steel, Hard Plastic, Rubber
Includes (2) AAA 10 hr Alkaline Standards FL1 Rated
Application Pick-up Tool UPC 092644560279

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok