Abbotsford
grn660

GREENLEE 660 5-Piece Carbide Cutter Set, Quick Change

Price $410.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:660
Documents Documents

Description

PRODUCT FEATURES:• Cuts stainless steel quickly and easily• Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads• Removable cutter heads available in sizes from 5/8 IN through 3 IN• Flange stop prevents over-drilling• Ejector spring on all sizes above 3/4 IN makes removal of slug easier• Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking• Precision carbide teeth for optimum performance and durability• Minimum chuck size of 3/8 IN

Specifications

Brand Name Greenlee Item Name Hole Cutter Kit
Type Quick Change Carbide Tipped Hole Cutter Number of Pieces 5
Material Carbide Tipped Finish Uncoated
Includes 7/8 in, 1-1/8 in, 1-3/8 in, 1-3/4 in, 2 in Cutter Heads, Arbor, Hex Key, Case, Set Screw, Ejector Spring Application For Cut Stainless Steel Quickly and Easily
UPC 783310057666

Packages

1 - UNIT - 1