Abbotsford
grn890

GREENLEE 890 Greenlee Industrial Maintenance Hole Saw Kit

Price $396.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:890

Description

High-impact, rugged plastic carrying case. Each kit includes three hole saw stops.

Specifications

Brand Name Greenlee Item Name Hole Saw Kit
Type Industrial Maintenance Number of Pieces 19
Material Bi-Metal Finish Uncoated
Includes (16) 825-3/4, 825-7/8, 825-1, 825-1-1/8, 825-1-3/8, 825-1-1/2, 825-1-3/4, 825-2, 825-2-1/4, 825-2-1/2, 825-3, 825-3-1/4, 825-3-5/8, 825-3-3/4, 825-4-1/8, 825-4-3/4 in Saw Size (2) 37155, 37156 Arbor with Pilot Drill, (1) 38526 Pilot Drill Application For 3/4 - 4-3/4 in Conduit
UPC 783310034797

Packages

1 - UNIT - 1