Abbotsford
grn825314

GREENLEE 3-1/4 inch Bi-Metal Hole Saw Variable Pitch

Price $25.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:825-3-1/4
Documents Documents

Description

PRODUCT FEATURES:• Cut through steel, tin, aluminum, fiberglass, wood and plastic• Deep 1-5/8 IN (41.3 mm) cutting depth allows for cuttingthrough 2 IN x 4 IN wood studs• Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and savesyou money• Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance• Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting• Made in USA

Specifications

Brand Name Greenlee Item Name Hole Saw
Type Variable Pitch Saw Diameter 3-1/4 in
Arbor Size 7/16 In shank size. Pilot Drill Size 1/4 in dia x 4-1/4 in L
Shank Size 7/16 in Hole Depth 1-5/8 in
Teeth Per Inch 4/6 Cutting Material Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
Tooth Material Bi-Metal Speed Rating 85 - 110 r/min (Mild Steel), 55 - 70 r/min (Cast Iron), 110 - 140 r/min (Brass), 130 - 165 r/min (Aluminum)
Arbor Number 2801 Quick Change, 37156 Standard Color/Finish Steam Oxide
Application Bi-Metal Hole Saw with 1-5/8 In cutting depth allowing cutting on 2x4 studs. Extra-thick backplate minimuzes vibration for smoother, easier cutting. UPC 783310191698
This website uses cookies to ensure you get the best experience on our website. Read more
Ok