Abbotsford
grn35884c

GREENLEE 35884C KwikStepper® XT Cobalt Step Drill Bit Set for Stainless Steel

Price $440.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:35884C

Description

PRODUCT FEATURES:• Engineered with Cobalt HSS material, for maximum life in stainless steel.• Also cuts mild steel, sheet metal, copper, brass, aluminum, fiberglass, plastic, wood, laminates• Dual-Flute design cuts fast• Split Point tip eliminates walking and penetrates quickly with less force• Steam Oxide finish runs cooler and extends the life of the bit• Designed and manufactured in the USA

Specifications

Brand Name Greenlee Sub Brand Kwik Stepper®
Item Name Step Drill Bit Set Type Step Drill Bit Set
Size Range 1/8 - 1/2 in (34401C), 3/16 - 7/8 in (34403C) and 1/2 - 1-1/8 in (30008C) Material Cobalt High Speed Steel
Finish Steam Oxide Includes #1 34401C, #3 34403C and #8 30008C Step Drill Bits
Application Cobalt HSS Step bit for up to 10 gauge stainless steel UPC 783310057932

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok