KLEIN TOOLS 53002 13-Piece Regular-Point Drill-Bit Set
Description
Set contains sizes 1/16-Inch through 1/4-Inch by 64ths. Lightly roughened surface has higher lubricity for easier chip flow. Drill bit material is high speed steel.
Specifications
Brand Name | Klein Tools | Item Name | Drill Bit Set |
Type | 13-Piece | Size Range | 1/16 - 1/4 in |
Material | High Speed Steel | Finish | Black Oxide |
Includes | 1/16 - 1/4 in by 1/64 in Increment Cylindrical Shank Right Hand Cut Regular Point Drill Bits | Application | For General Purpose |
UPC | 092644530029 |
Packages
1 - UNIT - 1 |