Abbotsford
mil48324222

MILWAUKEE TOOL 48-32-4222 SHOCKWAVE Impact Drill & Drive Set

Price $130.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4222

Description

The SHOCKWAVE™ Impact Drill & Drive Set feature bits engineered to be the Most Durable, Best Fitting driver bits on the market. Each impact drill and driver bit features Wear Guard Tip™ that delivers increased wear resistance which protects the fit over the life of the bit. The driver bits in this SHOCKWAVE™ bit set have optimized Shockzones for each tip type and length of the driver bit to absorb peak torque and prevent breaking. The impact driver bits are made from Custom Alloy76™ steel, heat treated based on tip type to extend the life of driver bits, providing you with up to 50X life vs. competitive impact driver bits. MILWAUKEE® SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding jobsite applications.

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Driver Bit Set Type 100-Piece, Hex, Single Ended
Size Range 1/4 in Material Alloy Steel
Includes 1/4 in Hex Bit

Packages

1 - UNIT - 1