Abbotsford
grn34403c

GREENLEE 34403C #3 XT KwikStepper® Cobalt Step Drill Bit for Stainless Steel

Price $147.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:34403C

Description

PRODUCT FEATURES:• Engineered with Cobalt HSS material, for maximum life in stainless steel.• Also cuts mild steel, sheet metal, copper, brass, aluminum, fiberglass, plastic, wood, laminates• Dual-Flute design cuts fast• Split Point tip eliminates walking and penetrates quickly with less force• Steam Oxide finish runs cooler and extends the life of the bit• Designed and manufactured in the USA

Specifications

Brand Name Greenlee Sub Brand Kwik Stepper®
Type Step Drill Bit Overall Length 3.31 in
Application Cobalt HSS Step bit for up to 10 gauge stainless steel UPC 783310057901

Packages

1 - UNIT - 1