Abbotsford
kln25962

KLEIN TOOLS 25962 3/16-Inch to 7/8-Inch Step Drill Bit, Spiral Double-Fluted, VACO

Price $48.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:25962

Description

Dual Spiral Flutes on VACO Step Drill Bits help pull the step bit through material for faster cutting. The Titanium Nitride coating extends the life of the cutting edge. Convenient to use with an impact driver and drill, the 1/4-Inch hex shank provides a firm, positive grip. Available in five step bit sizes with commonly used hole sizes for steel (up to 16 gauge), plastic, aluminum, and wood.

Specifications

Brand Name Klein Tools Item Name Vaco Step Drill Bit
Material Steel Size 3/16 - 7/8 in
Overall Length 0.88 in Shank Size 1/4 in
Shank Type Hex Finish Titanium Nitride-Coated
Applicable Materials Aluminum, Plastic, Steel, Wood UPC 092644259623

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok