Abbotsford
idi35515

IDEAL INDUSTRIES 35-515 1/4 inch-1/8 inch Titanium-Coated Step Drill Bits

Price $148.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-515

Description

Trust IDEAL step drill bits for precise, repetitive drilling through the toughest materials including brass, carbon steel, cast iron, stainless steel, and more. These tough and reliable tools are constructed with a rugged titanium nitrite exterior coating. Each step is gradually blended to ease stepping through hole sizes; reducing the need to keep changing drill bits, which speeds up the fabrication process. Improved Split-Point tip design eliminates the need for a starter hole or punch and delivers three times faster starts, saving valuable time. The double-fluted design provides balanced cuts and cooler operation.

Specifications

Brand Name Ideal Type Step Drill Bit
UPC 783250355150

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok