×

Gescan.com and the mobile app will be unable to process orders and quotes from December 31st @ 9pm EST to January 2nd @ 5am EST due to year end maintenance. Sorry for any inconvenience.  

Abbotsford
rac70831br

RACK-A-TIERS 2.5 inch Long 7/16 inch Hex Head Racky Bits Drive Bit, Brown

Price $8.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:70831BR

Description

Racky Bits are easier to use and harder to lose and they make your job easier. Drill Magnetic hex bit 7/16in 2 1/2in brown.

Specifications

Brand Name Rack-A-Tiers Sub Brand Racky Bits™
Item Name Driver Bit Type Color Coded, Magnetic
Specifications Bulk Bits -7/16" Brown Hex x 2.5" Material High Speed Steel
Finish Laquered Color Brown
Drive Size 7/16 in Shank Type Hex
Dimensions 2-1/2 in L Standards CSA Certified, UL Listed
UPC 625912708310

Packages

1 - UNIT - 1